Motorola Handy Talky CP1300 (HT) VHF 136-174 MHz 1unit

#Nomor SKU S004024996
Wishlist
Harga spesial Rp4.299.900 Harga normal Rp4.799.900
Persediaan
Diskon 10%
Promo

Spesifikasi Produk

Unit 1unit
Memory Channels 99CH
Dimensions Lion Battery (mm) 120x55x35.5
Dimensions NiMH Battery (mm) 120x55x36.5
Dimensions High Capacity LiIon Battery (mm) 120x55x40.7
Battery Life (hour) Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
Frequency Band VHF
Channel Spacing (kHz) 12.5/25 switchable
Dust & Humidity Weather resistant housing Meets MIL-STD810C/D/E/F
Frequency Range (MHz) 136-174
Operating Temperature Range (°C) -30 to 60
Sealing Passes rain testing per IP54
Shock & Vibration Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
Berat (Kg) 1.0
Tanggal Produk Terdaftar 06 April 2018
Terakhir Diperbaharui 02 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price.
Average Battery Life 5-5-90percents Duty Cycle, with: High Power
- LiIon bat

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan