Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) 71M 1-2 0.37kW 0.5HP 1pc

#Nomor SKU S003623770
Wishlist
Rp909.900
Persediaan

Spesifikasi Produk

Model Number 71M 1-2
Unit 1pc
Horse Power (HP) 0.5
Power (kW) 0.37
Speed (rpm) 3000
Voltage (V) 220/380
Berat (Kg) 5.8
Tanggal Produk Terdaftar 11 October 2017
Terakhir Diperbaharui 02 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.

AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.

> TEFC, Insulation Class F, IP55, 50HZ
> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove
> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
Warning
- Please confirm product details on Attribute Information then place an order.
- This is Non Returnable Product
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan