monotaro Infrared Thermometer (Pengukur Suhu Inframerah) IR-10-M 1pc

#Nomor SKU S003591703
Wishlist
Rating:
80% of 100
(3)
Harga spesial Rp239.900 Harga normal Rp329.900
Persediaan
Diskon 27%
Promo

Spesifikasi Produk

Model Number IR-10-M
Unit 1pc
Operating Temperature Range (°C) 0-60
Accessories X2 pieces LR over 44 button-type battery
Package Weight (g) 45
Measurement Precision (°C) +/- Over 2 (over 0 to 30), +/- over 1 (0 to +65), of reading +/- over 1.5% (+65 or more)
Dimensions (Width W x Height H x Depth D) (mm) 24x84x18
Operating Humidity Range 10% RH over 95% RH (but without condensation)
Emissivity 0.95 (fixed)
Ratio Distance-to-measurement range ratio (D versus S) / 1-to-1
Measurement Range (°C) -30-275
M Code 89796874
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 September 2017
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Maintenance and inspection of the construction site, such as, temperature management of the pottery kiln, food, foodstuff temperature management, temperature management such as transformers, motors, temperature control, such as an engine
Description
Use for :
- Maintenance and inspection of construction sites.
- Temperature control of foods, foodstuffs, motors, and engines, etc.
Warning
This product is not intended for human
Do not use other than the original purpose. Please do not give a shock to hit it with a hammer or the like. Please do not use in place of the hammer. Please use such as dust-proof glasses during the work.
Feature
In a compact shape, you can work with one hand. Easily it can be tapped even in a narrow place.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk