monotaro Battery Tester Hydrometer (Alat Tes Aki) 1pc

#Nomor SKU S003576786
Wishlist
Rating:
100% of 100
(1)
Rp95.900
Persediaan

Spesifikasi Produk

Unit 1pc
Material (Main body)Glass, (Grip pump/nozzle) Rubber
Nozzle Length (mm) 65
Specific Gravity Measuring Range 1.100~1.300
Size (mm) (total length) 325, (Grip pump diameter) 50
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.3
Tanggal Produk Terdaftar 28 September 2017
Terakhir Diperbaharui 22 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is made of glass, check the displayed contents firmly.
For checking battery fluid.
* This product is a device that measures the state of charge of the battery. Do not use it for anything other than its intended purpose. * The battery fluid is dilute sulfuric acid. Contact with skin or eyes may result in burns and blindness. If it gets on your skin or eyes, wash it off immediately and consult a doctor. * If this product is damaged or has any abnormalities, please stop using it immediately. . *Keep out of reach of children. * The specific gravity value of a battery that is insufficiently charged will decrease. Please measure the specific gravity value after the battery is fully charged. * The main body is made of glass. Please handle with care so as not to drop or hit when using. * After using this product, wash away the liquid with water or wipe it off with a cloth dampened with water. Even a small amount of residue will cause inaccurate results in the next measurement. * Wash your hands thoroughly after handling this product. * Avoid direct sunlight and store in a place with little humidity and dust.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk