Autonics Digital Panel Meters Multipanel MT4W Series MT4W-DV-4N 1unit

#Nomor SKU S003182987
Wishlist
Rating:
100% of 100
(1)
Rp759.900
Persediaan

Spesifikasi Produk

Model Number MT4W-DV-4N
Unit 1unit
Display Method 4 digit 7-segment LED
Character Height 14,2 mm
Max.Display Range 1999 to 9999
Measurement DC Voltage
Input Specification 0-500v, 0-100v, 0-50v, 0-10v, 0-5v, 0-1v, 0-250mV, 0-50mV
Power Supply 100-240VAC
Main Output (Comparative Value) Indicator
Berat (Kg) 0.2
Tanggal Produk Terdaftar 18 May 2017
Terakhir Diperbaharui 24 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.The MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk