Richell Line Marker 498613 White 1pc

#Nomor SKU S003101025
Wishlist
Harga spesial Rp94.900 Harga normal Rp339.900
Persediaan
Diskon 72%
Promo

Spesifikasi Produk

Model Number 498613
Unit 1pc
Material Synthetic rubber+re-cycled rubber
Set Contents Without
Color White
Width (mm) 200
Depth (mm) 90
Height (mm) 13
Load Capacity (t) 10
Mounting Hole Diameter (mm) 5
Accessories None
M Code 48854434
Berat (Kg) 0.3
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Excellent durability and there is no need to repaint like a conventional white line. Also, there is no need for large-scale equipment such as coating line.- Reflective plate is easy to see even at night.
Feature


It is excellent in durability and it is not necessary to repaint like the conventional white line. In addition, large-scale equipment is also not required like painted line.

It is with reflection plate and easily visible also at night.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan