Richell Line Marker

Sebelum PPN:
Rp94.900
Spesifikasi
MaterialSynthetic rubber+re-cycled rubber
Set ContentsWithout
ColorWhite
Width (mm)200
Depth (mm)90
Height (mm)13
AccessoriesNone
Load Capacity (t)10
Mounting Hole Diameter (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is excellent in durability and it is not necessary to repaint like the conventional white line. In addition, large-scale equipment is also not required like painted line.It is with reflection plate and easily visible also at night.

Ulasan Produk

Tidak ada ulasan