NITTO SPV Tape SPV-363 100mm 1roll

#Nomor SKU S003092101
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number SPV-363
Unit 1roll
Material Base material:Polyethylene, Adhesive:Acrylic type
Color Light blue
Width (mm) 100
Length (m) 100
Thickness (mm) 0.07
Adhesive Strength 0.9N/10mm
Purpose of Use Surface protection of metal plates such as stainless steel and aluminum, precoated sheet steel, decorative plate, plastic sheet, nameplate, aluminum sash etc.
M Code 89629294
Berat (Kg) 0.8
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 08 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A weak adhesive typeSince it is made of polyethylene, it does not generate toxic gas at incineration.
Feature


It is of weak adhesive type.

Since it is made from polyethylene, it doesn't not emit poisonous gases when incinerated.

It is surface protection material for metal sheet, which can be taken off easily and exceeds in processing.



Usage

Surfa

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan