TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor) TKL-1340 1pc

#Nomor SKU S003030448
Wishlist
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number TKL-1340
Unit 1pc
Set Contents Hook spanner
Connection Taper MT4
Outside Diameter (mm) 50.5
Total Length (mm) 227.9
Spesifikasi Run out accuracy is below 5/100mm
Accessories Hook Spanner
M Code 37287844
Berat (Kg) 1.8
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 13 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since keyless chuck and MT shank are integrated, you can save time and effort to install Chuck handle is unnecessary, it is possible to attach/detach the drill by just turning by hand It is an internal design that increases naturally the grasping force when centrifugal force is generated in the spindle rotation direction Chuck arbor is hardened and polished.
Feature

Inserting or removing of the cable connection and relay is done with one touch.

Usage
Cable connection and relay in the equipment can be done by combination (fitting) of the male side (M) and female (F).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan