SHOWASOKKI Digital Vibration Meter (Pengukur Getaran/Vibrometer) MODEL1332B 1unit

#Nomor SKU S003013588
Wishlist
Rp20.999.900
Persediaan

Spesifikasi Produk

Model Number MODEL1332B
Unit 1unit
Acceleration Frequency (Hz) 5 to 10k
Acceleration Measurement Range (m/s²) 0.01 to 199.9
Speed Frequency (Hz) 10 to 1k
Speed Measurement Range (m/s) 0.01 to 199.9
Vibration pickup Piezoelectric type detector
Power Supply AA battery x 2 (included)
Purpose of Use Vibration measurement and maintenance of rotary machines such as pumps and motors. For monitoring the vibration testing machine. Inspection of Centrifuges.
M Code 36933723
Berat (Kg) 0.2
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide measurement range due to its 2 range switching. By complying with JIS B 0907 (ISO 2954)Requirements concerning vibration severity measuring equipment, Vibration reference value can be referred to.
Feature
Hanger and bolt do not come into contact even if the bolt is not applied vertically, retaining anti vibration effect.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan