KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi) 7.5m 1pc

#Nomor SKU S000090674
Wishlist
Rp499.900
Persediaan

Spesifikasi Produk

Unit 1pc
Part Number 2.642-789.0
Compatible for K 2 Compact, K 2.050, K 2.01, K 2.030, K 2.120, K 2.350, K 2.360, K 2.14, K 2.14 plus *KAP, K 2.300, K 2.420 Air Con, K 2.91 MD, K. 2.98 M Plus
Size (m) 7.5
Maximum Temperature (°C) 40
Maximum Pressure (bar) 140
Dimensions (mm) 240x240x65
Hose Length (m) 7.5
Berat (Kg) 2.1
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 31 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 7.5 m high-pressure extension hose widens the action radius for greater versatility. The extension hose is textile braiding reinforced and non-kinking with brass connector. The extension hose is simply connected between the high-pressure cleaner and high-pressure hose. The hose can withstand pressures up to 180 bar and temperatures up to 60degree C and is also suitable for cleaning agent use. Suitable for all K 2 to K 7 high-pressure washers.
Feature
7.5 m extension hose
Extends the operating radius, greater flexibility.

Application Areas.
Wider operating radius and greater cleaning versatility

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan