KARCHER Professional Steam Vacuum Cleaners SG 4/4 1unit

#Nomor SKU S000086095
Wishlist
Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number SG 4/4
Unit 1unit
Part Number 1.092.104.0
Heater Output Power (W) 2300
Boiler/tank capacity (l) 4
Compatible for Profesional (bathroom, kitchen, spa hygiene) used
Tank Capacity (L) 4
Cable Length (m) 7.5
Steam Pressure (bar) 4
Boiler Temperature (°C) Max.145
Voltage (V) 220-240
Frequency (Hz) 50-60
Dimensions (mm) 475x320x275
Special Features Steam Suction Hose with Handle, Steam Tubes x 2
Berat (Kg) 9.5
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 10 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SG 4/4 is a compact and robust steam cleaner which offers outstanding power and certified disinfection*. Optimal cleaning effect is achieved thanks to 4-bar steam pressure. Continuously variable steam volume control and the VapoHydro function (continuous regulation of steam saturation) mean that the machine can be adapted perfectly to any cleaning task. The 2-tank system can be refilled at any time, and ensures a rapid heat-up time as well as uninterrupted operation. The temperature indicator also helps to ensure optimal cleaning results. The machine is extremely versatile and cleans without the use of chemicals. The extensive equipment package includes two floor nozzles (for abrasive and hygienic cleaning), an integrated storage compartment for accessories, an integrated cord hook and a pipe intake for space-saving storage. (*According to prEN 16615, PVC floor, machine: SG 4/4 (floor nozzle with slats, 30 cm/sec, max. steam pressure, min. VapoHydro), test bacteria: Enterococcus hirae ATCC 10541)
Feature
2-tank system
The fresh water tank can be continuously filled as the boiler and tank are separate. Because only part of the overall volume is heated at any one time, it takes very little time for a consistent steam pattern to form. With a total capacity of over 4 litres, the SG 4/4 can be used for long periods without refilling.

VapoHydro
Thanks to VapoHydro, the steam level can be infinitely adjusted to the cleaning task. In addition to the steam pressure, the saturation can be infinitely adjusted from full steam to hot water. With the hot water jet, even stubborn dirt can be effectively dissolved from the start.

Accessory storage compartment
The integrated storage compartment enables the storage of a variety of accessories. Special small parts are always safely stored and do not get lost. Even the tubes can be stored on the rear of the unit.
Hygienic cleaning
Hygienic cleaning without the use of chemical substances.
The avoidance of aggressive cleaning agents protects the operator and treated surfaces.
Only water is used for cleaning-unharmful to health and cost-effective.

Equipment
Steam suction hose with handle
Steam tubes x 2
Floor nozzle
Hand nozzle
Round brush, black
Upholstery nozzle with brush
Power nozzle
Detail nozzle

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan