Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (RCBO) 411004 N-Right Hand C25 AC 30mA 1pc

#Nomor SKU S000083067
Wishlist
Rp909.900
Persediaan

Spesifikasi Produk

Model Number 411004
Unit 1pc
Sensitivity (mA) 30
Breaker Type AC
Built-in Depth (mm) 44
Number of Pole 2 (total)
Number of Protected Poles 1
Rated Voltage (V) 230
Rated Current (A) 25
Surge Current Capacity (kA) 0.25
Frequency (Hz) 50
Flush-mounted Installation Yes
Pollution Degree 2
Width in Number of Modular Spacings 2
Connectable Conductor Cross Section Solid Core (mm²) 0.75-16
IP Protection IP20
Berat (Kg) 2.7
Tanggal Produk Terdaftar 27 February 2017
Terakhir Diperbaharui 25 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description



RCBOs DX³ 6000 - 10 kA - residual current circuit breakers from 3 A to 63 A - AC, A and F types
- Conform to IEC 61009 - 1, IEC 62423 (F type)
- Compatible with prong - type and fork type supply busbars
- Voltage independent tripping
- Breaking capacity :
- 6000 - IEC 61009 - 1 - 10 kA / IEC 60947 - 2 for single pole + neutral, 2 and 4-pole
- AC type : detect AC component faults
- A type : detect AC and DC component faults
- F type (High imm unity) : detect AC and pulsating DC residual currents
- Enhanced imm unity to unwanted tripping in disturbed environments
- Detection of high frequency fault currents
- Can be equipped with DX³ signalling and remote tripping auxiliaries and motorised controls
Single pole + neutral - 230 V~
- Neutral on Right - hand sideAC Type 30 mA
- C curve
- Nominal rating In : 25 A
- Number of modules : 2

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait