Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (RCBO) 411003 N-Right Hand C20 AC 30mA 1pc
Rp909.900
Persediaan
Spesifikasi Produk
| Model Number | 411003 |
|---|---|
| Unit | 1pc |
| Sensitivity (mA) | 30 |
| Breaker Type | AC |
| Built-in Depth (mm) | 44 |
| Number of Pole | 2 (total) |
| Number of Protected Poles | 1 |
| Rated Voltage (V) | 230 |
| Rated Current (A) | 20 |
| Surge Current Capacity (kA) | 0.25 |
| Frequency (Hz) | 50 |
| Flush-mounted Installation | Yes |
| Pollution Degree | 2 |
| Width in Number of Modular Spacings | 2 |
| Connectable Conductor Cross Section Solid Core (mm²) | 0.75-16 |
| IP Protection | IP20 |
| Berat (Kg) | 2.7 |
| Tanggal Produk Terdaftar | 27 February 2017 |
| Terakhir Diperbaharui | 25 March 2026 |
Informasi Produk
Description
RCBOs DX³ 6000 - 10 kA - residual current circuit breakers from 3 A to 63 A - AC, A and F types
- Conform to IEC 61009 - 1, IEC 62423 (F type)
- Compatible with prong - type and fork type supply busbars
- Voltage independent tripping
- Breaking capacity :
- 6000 - IEC 61009 - 1 - 10 kA / IEC 60947 - 2 for single pole + neutral, 2 and 4-pole
- AC type : detect AC component faults
- A type : detect AC and DC component faults
- F type (High imm unity) : detect AC and pulsating DC residual currents
- Enhanced imm unity to unwanted tripping in disturbed environments
- Detection of high frequency fault currents
- Can be equipped with DX³ signalling and remote tripping auxiliaries and motorised controls
Single pole + neutral - 230 V~
- Neutral on Right - hand sideAC Type 30 mA
- C curve
- Nominal rating In : 20 A
- Number of modules : 2
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Legrand%20Residual%20Current%20Breaker%20with%20Overcurrent%20Protection%20DX3%206000%20Series%20(RCBO)%20411003%20N-Right%20Hand%20C20%20AC%2030mA%201pc/1uS000083066-2.jpg)