KYORITSU Digital Insulation Tester (Pengukur Isolasi) 3007A 250/500/1000V 1unit

#Nomor SKU S000079876
Wishlist
Rating:
100% of 100
(2)
Rp9.299.900
Persediaan

Spesifikasi Produk

Model Number 3007A
Unit 1unit
Contents Included 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
Continuity Test Measurement Current (mA) min. DC 200
Insulation Resistance Measuring Range (MΩ) 20/200/2000
Insulation Resistance Test Voltage (V) 250/500/1000
Continuity Test Output Voltage on Open Circuit (V) DC 7-12
Insulation Resistance Outpur Short Circuit Current (mA) Approx. DC 1.5
Continuity Test Accuracy ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
Insulation Resistance Output Voltage on Open Circuit Rated test Voltage +20%, 0%
Insulation Resistance Nominal Current (mA) min. DC 1
Insulation Resistance Accuracy ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
Continuity Test Measuring Range (ohm) 20/200/2000
AC Voltage Accuracy ±5%rdg±3dgt
Safety Standard IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
IP Rating IEC 60529-IP54
EMC standard IEC 61326-1
Power Supply R6 (AA) (1.5V) x8
Resistance Range (ohm) 20/200/2000
Berat (Kg) 1.3
Tanggal Produk Terdaftar 02 March 2017
Terakhir Diperbaharui 29 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model 3007A are microprocessor controlled digital insulation/continuity testers. They not only permit insulation resistance measurement on three rated test voltages (250V, 500V and 1000V) and continuity testing, but also Offer a number of advanced features such as a bargraph reading of insulation resistance, auto null function for continuity testing, Trac-Lok function to save battery power
Feature
- Bargraph to display insulation resistance.
- Displays the value of external AC voltage along with flashing symbol.
- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.
- Trac-Lok mode to conserve battery life on insulation and continuity tests.
- Live circuit warning beeper.
- Releasing the test button automatically discharges the charges stored in the circuit under test.
- Backlight function to view the test results in dimly lit areas.
- 200mA continuity measuring current to IEC 61557.
- Minimum 1mA current on insulation tests to IEC 61557.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk