Mitutoyo Digital Caliper (Jangka Sorong) 500-181-30 CD-15APX 0-150mm/0.01mm 1pc

#Nomor SKU S000069019
Wishlist
Rating:
100% of 100
(13)
Rp4.299.900
Persediaan

Spesifikasi Produk

Model Number 500-181-30
Unit 1pc
Minimum Scale (mm) 0.01
Material Stainless Steel
Dimension L (mm) 233
Dimensions a (mm) 40
Dimensions b (mm) 21
Dimensions c (mm) 16.5
Dimension D (mm) 16
Resolution (mm) 0.01
Accuracy (mm) ±0.02
Repeatability (mm) 0.01
Measurement Range (mm) 0 to 150
Resolution (inch) 0.01
Mitutoyo Part Number CD-15APX
M Code 87148162
Berat (Kg) 0.4
Tanggal Produk Terdaftar 23 November 2016
Terakhir Diperbaharui 23 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mitutoyo's absolute Digimatic Caliper is the next generation of electronic calipers.
It keeps track of its origin point once set. Whenever turned on, the large LCD displays the actual slider position ready to start measurement. No more repeated
zero setting is necessary with the absolute encoder technology, as well as no more
concern for over speed errors.
Peringatan
Tidak termasuk sertifikat kalibrasi
Warning
Exclude Calibration Certificate
Feature
- Large and clear LCD readout.
- The ZERO/ABS key allows the display to be Zero-Set at any slider position along the scale for incremental comparison measurements. This switch will also allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point).
- Data Hold Unit (959143) is optional.
- Carbide-tipped jaw type calipers are also available.
- Supplied in fitted plastic case. Except 1000mm / 40inch supplied in wooden case.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk