ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) EHL-025TS PCS-1 Single Chain w/Remote Type 1unit

#Nomor SKU S000052112
Wishlist
Rp66.999.900
Persediaan

Spesifikasi Produk

Model Number EHL-025TS PCS-1
Unit 1unit
Type Single Chain With Remote Type
Rated load (kg) 250
Stroke (m) 3
Air Inlet (NPT) 1/2
Air Pressure (bar) 4-6
Lifting Speed (m/minute) 12.0, 16.0, 18.0
Berat (Kg) 18.7
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This type of Air Hoist is equipped with a surface-hardened load chain that is made of alloy steel and has excellent toughness and wear resistance.
The load chain is extendable.
The pull cord is used for the lift control as standard.
For the button-type
Feature
High efficient air hoists achieve speedy and safe work. Small & compact body provides easy handling. Smooth & step less operation avails for precise works like jig setting. ENDO air motor realizes safe working condition against the work in the risk of explosion like the chemical factory.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan