Makita Impact Wrench (Mesin Pengencang Baut) TW 0350 400W 1unit

#Nomor SKU S000050953
Wishlist
Rp5.699.900
Persediaan

Spesifikasi Produk

Model Number TW 0350
Unit 1unit
Standard Bolt M12-M22
Hight Tensile Bolt M12-M16
Square Drive 12.7mm (1/2 Inch)
Impacts Per Minute 2.000 ipm
No. Load Speed 2000 rpm
Max. Fastening Torque 350 N.m
Electrical Power (W) 400
Berat (Kg) 5.2
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 27 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Makita 1/2inch Drive Impact Wrench features a 1/2inch square drive which delivers 2000 impacts per minute and 260 ft.-lb. of torque for the most demanding applications. This convenient impact wrench also features an ergonomically designed grip for improved control and user comfort. The impact wrench also features an impact-resistant gear case and rubber boot engineered to protect the metal gears.
Feature
- Powerful 3.5 AMP motor delivers 2.000 RPM/IPM for heavy duty applications
- Efficient impact system with less vibration for longer tool life
- Externally accessible brushes for easy replacement
- Precision gearing with ball and needle bearing construction for smooth and efficient power transmission
- Compact and lightweight (6.6 lbs.) for use in close quarters
- Impact-resistant aluminum gear case with rubber boot for increased durability
- Rocker switch with forward/reverse operation for user convenience
- 2.000 impacts per minute for maximum efficiency
- Compact length for easy handling and total operator control
- Rubberized soft grip provides increased comfort on the job

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan