TRUSCO Soft Jaw (Claw Bubut) HO10 1set(3pcs)

#Nomor SKU S000046561
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number HO10
Unit 1set(3pcs)
Chuck Outside Diameter (inch) 10
Height (mm) 40
Length (mm) 110
Width (mm) 40
M Code 08281901
Berat (Kg) 3.0
Tanggal Produk Terdaftar 04 October 2016
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S45C steel which is easy to modify and has suitable hardness is used. Careful processing has been given considering points such as lowering of restoration accuracy (Core run out) after reinstallation and factors causing attachment distortion of the Master Jaw.
Feature
- S45C steel is used that is easy to correct and that has the appropriate hardness.
- Thorough processing has been performed with due consideration of factors such as reduced restoration accuracy (center runout) after remounting and causes of distortion of the master jaw.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan