TRUSCO FB Fine Belt (Amplas Sabuk) TFB100915320 Brown 1pc

#Nomor SKU S000045273
Wishlist
Harga spesial Rp309.900 Harga normal Rp659.900
Persediaan
Diskon 53%
Promo

Spesifikasi Produk

Model Number TFB100915320
Unit 1pc
Color Brown
Weight (g) 300
Abrasive Materials A Random Abrasive Grains (A)
Grit #320
Width (mm) 100
Length (mm) 915
Material Nylon Non-Woven Fabric
Width x Length (mm) 100 x 915
Compatible Tool Rejinda
Purpose of Use Burr removal and grain blurring after machine processing. Hairline processing of stainless steel products. Rust removal, peel off paint film.
M Code 37302456
Berat (Kg) 0.3
Tanggal Produk Terdaftar 04 October 2016
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- With rich elasticity, smooth finishing can be conducted without excessively cutting the base. Due to its nice fit that enables smooth polishing with little vibrations when polishing, ease of use has been improved. Ideal for fine burr removal and chamfering. Ideal for narrow spaces on curved surfaces and uneven surfaces. Compared to the super fine belt, it has grinding performance which makes it suitable for polishing stainless steel.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan