Spesifikasi
| Capacity (kg/hour) | 10 to 120 |
|---|---|
| Frequency (Hz) | 50 |
| Machine Dimensions (mm) | 480x520x1040 |
| Material | SUS304 |
| Mesh | 80 / 100 / 120 |
| Power (W) | 2200 |
| Rotation Speed (rpm) | 5600 |
| Voltage (V) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
If you're looking for a powerful, precise, and durable grinding solution for your industrial needs, the FGD-SY180 from Fomac is the perfect solution. Featuring Water-Cooled Hammer Head Disc Milling technology , this machine represents a breakthrough in raw material processing. Its high-speed hammer head system, combined with advanced grinding discs, enables fast and uniform crushing and grinding. With rotational speeds of up to 5600 RPM and mesh options of 80, 100, and 120, the quality of your milling results will significantly improve.
One of the most prominent advantages of the FGD-SY180 is its water-cooled system , which maintains temperature stability during the grinding process. This is crucial, especially for industries that rely on maintaining the quality and nutritional content of ingredients. With low, stable temperatures, the risk of material degradation is minimized, making this machine ideal for processing heat-sensitive products.
What distinguishes this technology from conventional grinding machines is the integration of a water-cooled system that actively stabilizes the temperature throughout the process. In many grinding processes, high friction often causes temperature increases that can potentially damage the nutritional content or quality of the ingredients. Water cooling keeps the temperature low and stable, thus preserving the natural characteristics of the ingredients and minimizing the risk of degradation. (Water pump not included)
Not only does this machine excel in performance, it's also built with a sturdy structure made of corrosion-resistant and easy-to-clean SUS304 material. Its production capacity reaches up to 120 kg per hour, making it ideal for industrial-scale operations requiring high speed and efficiency. It's designed for long-term use with minimal maintenance, allowing you to focus on productivity without worrying about excessive wear and tear.
Dengan keunggulan tersebut, FGD-SY180 sangat ideal digunakan di berbagai sektor industri, mulai dari pakan ternak, makanan dan minuman, rempah-rempah, farmasi, hingga industri kimia. Bagi Anda yang bergerak di sektor-sektor tersebut, mesin ini bukan hanya alat produksi, tetapi juga sebuah investasi strategis yang akan menunjang mutu dan daya saing bisnis Anda dalam jangka panjang.
One of the most prominent advantages of the FGD-SY180 is its water-cooled system , which maintains temperature stability during the grinding process. This is crucial, especially for industries that rely on maintaining the quality and nutritional content of ingredients. With low, stable temperatures, the risk of material degradation is minimized, making this machine ideal for processing heat-sensitive products.
What distinguishes this technology from conventional grinding machines is the integration of a water-cooled system that actively stabilizes the temperature throughout the process. In many grinding processes, high friction often causes temperature increases that can potentially damage the nutritional content or quality of the ingredients. Water cooling keeps the temperature low and stable, thus preserving the natural characteristics of the ingredients and minimizing the risk of degradation. (Water pump not included)
Not only does this machine excel in performance, it's also built with a sturdy structure made of corrosion-resistant and easy-to-clean SUS304 material. Its production capacity reaches up to 120 kg per hour, making it ideal for industrial-scale operations requiring high speed and efficiency. It's designed for long-term use with minimal maintenance, allowing you to focus on productivity without worrying about excessive wear and tear.
Dengan keunggulan tersebut, FGD-SY180 sangat ideal digunakan di berbagai sektor industri, mulai dari pakan ternak, makanan dan minuman, rempah-rempah, farmasi, hingga industri kimia. Bagi Anda yang bergerak di sektor-sektor tersebut, mesin ini bukan hanya alat produksi, tetapi juga sebuah investasi strategis yang akan menunjang mutu dan daya saing bisnis Anda dalam jangka panjang.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
