Spesifikasi
| Capacity (hour) | 0.5 to 4 ton |
|---|---|
| Dimensions (mm) | 940x480x950 |
| Frequency (Hz) | 50 |
| Peanut Butter Capacity (kg/hour) | 400 to 600 |
| Power (W) | 11000 |
| Voltage (V) | 380 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The SSG-JMS130 Colloid Mill is a superfine wet grinding machine designed to produce materials with fine particles and consistent texture. Its compact, space-saving design and low noise level make it suitable for various industrial production scales.
Superiority:
Fast production with large capacity, ideal for food, chemical, pharmaceutical and cosmetic industries.
Parts in contact with the material are wear and corrosion resistant, ensuring durability and cleanliness.
Smooth and mix ingredients efficiently, producing a uniform texture without additional labor.
This machine works by pulverizing materials through a combination of shearing, grinding, and high-speed mixing . This ensures that the material being pulverized is dispersed, ground, and homogenized into fine, consistent particles.
Main Applications:
Food: jam, peanut butter, chocolate, soy milk, cream drinks.
Chemicals: paints, lubricants, spices, dyes, emulsions.
Pharmaceuticals & Cosmetics: cod liver oil, toothpaste, cosmetics, balms, soaps.
Other Industries: construction, paper, plastics, and products requiring homogenization of materials.
Colloid Mill SSG-JMS130 provides high efficiency, large capacity, and homogeneous material results, suitable for business people who want to increase productivity and production quality.
Superiority:
Fast production with large capacity, ideal for food, chemical, pharmaceutical and cosmetic industries.
Parts in contact with the material are wear and corrosion resistant, ensuring durability and cleanliness.
Smooth and mix ingredients efficiently, producing a uniform texture without additional labor.
This machine works by pulverizing materials through a combination of shearing, grinding, and high-speed mixing . This ensures that the material being pulverized is dispersed, ground, and homogenized into fine, consistent particles.
Main Applications:
Food: jam, peanut butter, chocolate, soy milk, cream drinks.
Chemicals: paints, lubricants, spices, dyes, emulsions.
Pharmaceuticals & Cosmetics: cod liver oil, toothpaste, cosmetics, balms, soaps.
Other Industries: construction, paper, plastics, and products requiring homogenization of materials.
Colloid Mill SSG-JMS130 provides high efficiency, large capacity, and homogeneous material results, suitable for business people who want to increase productivity and production quality.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
