HYBRO Rechargeable electric screwdriver set (high torque type)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Batterylithium ion
Battery Capacity (mAh)850
Battery Voltage (V)3.7
Charging Time (minute)About 40-60
Charging methodUSB-C Type
ColorBlack
Dimensions (mm)Quick-release chuck: 6.35 (1/4\")
Dimensions, Width W x Depth D x Height H (mm)40x43.5x145
Included AccessoriesUSB Type charging cable, titanium-coated double-ended bit 110mm (Phillips #2 / Slotted 5.5mm)
Mass (g)160
Maximum Torque (Nm)Manual: 15, Electric: 5
Rotation Speed (rpm)Max170
Voltage(Charging voltage) 5V/1A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a power torque model of HYBRO products. It uses high-strength metal gears. The LED light turns on during use. It has the same size and weight as the H300, but the torque has been increased to 5Nm. It can be used both electrically and manually. Accessories: USB-C Type charging cable, 1 titanium-coated double-ended bit 110mm (plus #2/minus 5.5mm), instruction manual.
*Do not use for drilling.
*While 5V1A and 5V2A charging adapters can be used, please avoid using higher-speed charging adapters.
*Do not disassemble the installed battery.
*Please avoid exposing the product to high temperatures for extended periods, such as by placing it in direct sunlight.
*Do not use if the power switch is malfunctioning.

Ulasan Produk

Tidak ada ulasan