Hasegawa Aluminum Ladder with Adjustable Leg (Tangga Aluminum)

Sebelum PPN:
Rp5.199.900 - Rp7.399.900
Spesifikasi
CertificationA Mark Certified product
Leg extension pitch (mm)6
Maximum Leg Extension Width (mm)310
Maximum Load Capacity (kg)100
Step Spacing (mm)298
Stepper Tread Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All four legs are extendable, so it can stay level even on uneven surfaces.The top surface has a convenient tray shape where you can place screws, tools, and other items.The treads are 60mm wide, making it easy to climb and less tiring.We also offer adjustable leg caps as an optional extra.Lifting the one-touch bar releases the locking mechanism, allowing you to easily close it with one hand.

Material:
Aluminum alloy
Use
For light ladder work in areas with steps or uneven surfaces.

Ulasan Produk

Tidak ada ulasan