MITSUI Ultrasonic Homogenizer

Sebelum PPN:
Rp109.999.900
Spesifikasi
Dimensions (mm)155x290x310
Frequency (kHz)20
FunctionAutomatic tuning, continuous oscillation, timer mode, pulser function (time can be set)
Included AccessoriesMicrochip (DIA3mm)
Mass of Main Unit (kg)4,5
MethodUltrasonic oscillation element method
Output Power (W)50
Power SupplyAC100V.50/60Hz
VibratorDIA40x320mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A handy type that is compact and lightweight but has outstanding crushing power. The optional tip can be selected from 3 types according to the purpose and capacity, and is ideal for processing small amounts of samples. Equipped with a frequency auto-tuning function as standard, it can be easily performed with the push of a button. The setting data can be imported to a personal computer, and the conditions can be reproduced.

Ulasan Produk

Tidak ada ulasan