Bio Craft Waveshaker

Sebelum PPN:
Rp46.999.900
Spesifikasi
AS ONE Part Number67-0320-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Gentle shaking hybridization that is useful in various scenes such as gel decolorization, antigen-antibody reaction, various cultures, etc. Heat-resistant motor up to 65°C that can withstand use in incubators
Feature
Specification
*Table size (mm): Width 280 x Depth 280*External dimensions (mm): Width 285 x Depth 285 x Height 155*Installed weight (kg): 2kg (mounted in center)*Main unit weight (kg): 5.2*Power consumption (VA): 20*Operation: Three-dimensional drive*Number of amplitude inclinations (min): 3 to 33 times*Inclination angle: Horizontal to 10° (continuously variable)*Usage environment: 0 to 65°C/humidity 20 to 90% (no condensation)

Ulasan Produk

Tidak ada ulasan