Sebelum PPN:
Rp149.999.900
Spesifikasi
AccuracySpeed at 100 rpm: ±1 rpm
Dimensions (mm)Minimum required space considering a 20-degree incline: 900 x 460 x 670
Included AccessoriesFunnel holder x 4
Mass (kg)52
Maximum Load (kg)Per side: 5
Outer Dimensions (mm)600x460x470
Power SupplyAC100~240V 50/60Hz 0.88A
Shaking MethodVertical/inclined reciprocating (0~20°)
SpeedVertical/30~300rpm Inclined/30~250rpm
Timer999 hours 59 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This funnel shaker offers efficient mixing thanks to its double-sided vertical reciprocating motion and adjustable tilt (up to 20 degrees).
The adjustable shake angle ensures high mixing efficiency even at low RPMs.
The use of a brushless DC motor provides superior durability, low noise levels, and stability.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
Maximum number of bottles per rack (round/cylindrical): Less than 500mL x 3-5 bottles, 500mL x 3 bottles, 1L x 3 bottles, 2L x 2 bottles

Ulasan Produk

Tidak ada ulasan