Bio Craft Mini Disc Rotor BC-710 Series

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number67-0320-72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Great for a variety of situations, including antigen-antibody reactions and various cultures. Easy to operate and durable. Rotating holder sold separately, custom-made available.
Feature
Specification
*Operation: Low speed rotation*Rotation speed (rpm): 1 to 20*Variable angle (horizontal-vertical): 0 to 90°*External dimensions (mm): Width 120 x Depth 150 x Height 165*Loading weight: Up to 2 holders can be loaded*Main unit weight (kg): 2*Power consumption (VA): 25

Ulasan Produk

Tidak ada ulasan