OHAUS Incubator shaker

Sebelum PPN:
Rp69.999.900
Spesifikasi
AS ONE Part Number64-0975-24
Acceptable mass (kg)4 microplates or 2 microtube racks
Dimensions (mm)279x432x197
Number of Shaking (rpm)100~1200
Operating Ambient Temperature (°C)5~40
Operating Humidity (%)80 or less
Power Input (V)AC100(50/60Hz)
Shaking MethodRotary type
Shaking Table Dimensions (mm)197x279
Temperature Range (°C)Room temperature + 5-65
Timer1 second to 160 hours

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An incubator shaker suitable for sample culture, up to 4 standard or deep well plates can be set. The temperature, speed, and time are individually displayed on the LED and can be checked at a glance. The timer can sound an alarm when the remaining time reaches zero or turn off the power automatically.
Feature
Specification
Rotational orbit / 3mm

Ulasan Produk

Tidak ada ulasan