Bio Craft Eight Shaker

Sebelum PPN:
Rp46.999.900
Spesifikasi
AS ONE Part Number67-0320-78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gentle shaking hybridization that is useful in various scenes such as gel decolorization, antigen-antibody reaction, various cultures, etc. Heat-resistant motor up to 65°C that can withstand use in incubators
Feature
Specification
*Table size (mm): Width 319 x Depth 220*External dimensions (mm): Width 319 x Depth 220 x Height 135*Load weight (kg): Up to 2kg (mounted in the center)*Main unit weight (kg): 5.0*Power consumption (VA): 20*Operation: Horizontal figure of eight*Vibration rotation speed (reciprocation/min): 10 to 50 times*Amplitude width (mm): 40 movements each forward, backward, left and right*Usage environment: 0 to 50°C/humidity 20 to 90% (no condensation)

Ulasan Produk

Tidak ada ulasan