BROADCOM Broadcom Optical Encoder

Sebelum PPN:
Rp41.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Encoder Line Drivers for HEDS-55xx/56xx/9000/9100/9200/9040/9140 Series. The encoder line drivers for the HEDS-55xx/56xx/9000/9100/9200/9040/9140 series enhance encoder performance when used in noisy environments or when long distances are required. Each encoder line driver uses the industry-standard AM26C31Q IC, which provides auxiliary outputs for each encoder channel. 5 V single power supply. On-board bypass capacitors.
Feature
Specification
Encoder readout = Incremental Encoder signal = 2-channel quadrature with index pulse Supply voltage = 5V dc Shaft diameter = 4 mm Maximum operating speed = 30000 rpm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait