BROADCOM Broadcom Solid State Relay Maximum load current: 2.5 A Maximum load voltage: 60 V Surface mount, ASSR-1611-501E

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Broadcom ASSR-1611 Solid State Relay (SSR) is specifically designed for high-current applications and is commonly used in industrial equipment. This relay is a solid-state alternative to single-pole normally open (1 Form A) electromechanical relays. Compact solid-state bidirectional signal switch. Single-channel normally-off single-pole single-throw (SPST) relay. Output withstand voltage: 60 V. Rated current: 2.5 A or 5 A. Low input current: CMOS compatible. Low on-resistance: 20 mΩ (typical) (DC only), 65 mΩ (typical) (AC/DC).
Feature
Specification
Maximum Load Current = 2.5 A Mounting Type = Surface Mount Maximum Load Voltage = 60 V Minimum Load Voltage = -60 V Maximum Voltage Regulation = 1.7 V Switching Type = AC Voltage Regulation Range = 1.1 to 1.7 V Number of Poles = 1 Contact Configuration = SPDT Output Device = MOSFET Package Style = DIP Maximum Turn-On Time = 10 ms Dimensions = 9.65 x 6.35 x 4.19 mm Operating Temperature Min = -40°C

Ulasan Produk

Tidak ada ulasan