BROADCOM Broadcom Solid State Relay Maximum load current: 0.2 A Maximum load voltage: 60 V Surface mount, ASSR-1218-503E

Sebelum PPN:
Rp83.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microchip Technology RF Receiver Broadcom ASSR-1218 Series SO-4 Package Single-Pole, Single-Throw (SPST) 4-Pin DIP Package Solid-State Relays (PhotoMOSFETs) have electrical ratings of 0.2 and 60 ohms. The AlGaAs infrared light-emitting diode (LED) input stage is optically coupled to a high-voltage output detector circuit. The detector consists of a high-speed photovoltaic diode array and driver circuitry to switch two discrete high-voltage MOSFETs on and off. Compact solid-state bidirectional signal switch. High input/output isolation voltage. Low input current: CMOS compatible. Low on-resistance: DC only 0.25 ohms (typical), AC/DC 1 ohm (typical). Operating temperature range: -40 to 85°C. Single dual-channel normally-off single-pole, single-throw (SPST) relay applications include: communications switching, data communications, industrial control, medical, security, EMR/reed relay replacement.
Feature
Specification
Maximum Load Current = 0.2 A, Mounting Type = Surface Mount, Maximum Load Voltage = 60 V, Minimum Load Voltage = -60 V, Maximum Voltage Control = 1.6 V, Switching Type = AC, Voltage Control Range = 1.1 to 1.6 V, Number of Poles = 1, Contact Form = SPST, Output Device = MOSFET, Relay Type = Solid State Relay, Maximum Turn-On Time = 5 ms, Dimensions = 4.4 x 4.3 x 2 mm, Special Features = CMOS Compatible, CSA Component Acceptance (mm)

Ulasan Produk

Tidak ada ulasan