BROADCOM Broadcom Solid State Relay Maximum load current: 0.2 A Maximum load voltage: 60 V Surface mount, ASSR-1218-003E

Sebelum PPN:
Rp5.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid State Relay (Photo MOSFET), ASSR Series, Avago Technologies. Avago Technologies' photo MOSFET solid state relay family consists of an infrared light emitting diode (LED) and detector, a high-speed photovoltaic diode array, and a driver circuit that switches two individual high-voltage MOSFETs on and off.
Feature
Specification
Maximum Load Current = 0.2 A Mounting Type = Surface Mount Maximum Load Voltage = 60 V Minimum Load Voltage = -60 V Maximum Voltage Regulation = 0.8 V Switching Type = AC/DC, DC Only Contact Form = SPST Output Device = MOSFET Relay Type = PhotoMOSFET Series = ASSR-1218ms Dimensions = 4.3 x 4.4 x 2 mm Depth = 4.4 mm

Ulasan Produk

Tidak ada ulasan