NKE Analog Ren-kun with output

Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Spesifikasi
Mass (g)About 90
Maximum Power Consumption (W)2 (Excluding load current consumption)
Number of Input Points(I / O) 2ch (analog input)
Number of Outputs(I / O) 1 point (50 mA or less, 50 V or less, open collector, no short-circuit protection)
Operating Humidity (%RH)35 to 85 (no condensation)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a reporting machine that notifies you of changes in equipment and environment by e-mail.
It is possible to connect analog sensors such as temperature and humidity, and it is possible to report emails beyond the settings and display graphs on a PC.
It is a palm-sized and space-saving design.
Since it has an output terminal, it can be linked with various external devices and operated remotely.
You can use it just by connecting it to an existing LAN.
For monitoring the temperature and humidity inside the refrigerator.
For power monitoring and earth leakage notification.
For water quality monitoring and water level management.
It cannot be used for life-threatening purposes.
Since e-mail is used for e-mail notification, there will be a slight time lag between input detection and incoming e-mail timing. Email authentication Pop Before SMTP SMTP authentication * SSL / TLS is not supported

Ulasan Produk

Tidak ada ulasan