NKE Renra-kun multi-point type

Sebelum PPN:
Rp14.999.900
Spesifikasi
Mass (g)About 110
Maximum Power Consumption (W)3.7 (excluding load current consumption)
Number of Input Points(I / O) 8 points
Number of Outputs(I / O) 8 points
Operating Humidity (%RH)35 to 85 (no condensation)
Power Supply Voltage (V)DC24
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching capacity (A)2-DC30V/0.5-DC110V/0.5-AC125V/0.3-AC220V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a notification device that notifies you of changes in equipment and the environment by e-mail.
Palm-sized and space-saving design.
It can be used simply by connecting to an existing LAN.
Since 8 input/output devices can be connected to each, it is possible to manage a large number of devices with one Renra-kun.
For notification of sensor ON / OFF information.
For equipment quality control.
It cannot be used for life-threatening purposes.
Since e-mail is used for e-mail notification, there will be a slight time lag between input detection and incoming e-mail timing. Email authentication Pop Before SMTP SMTP authentication * SSL / TLS is not supported

Ulasan Produk

Tidak ada ulasan