Non Brand Pipet Individually Wrap/Bag

Sebelum PPN:
Rp2.399.900 - Rp2.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sterile serological pipettes draw or dispense any amount of liquid within the pipette's range in critical applications where the introduction of contaminants can affect test results. Graduated markings on the pipette's tube indicate how much liquid is being drawn into or dispensed from the pipette.
Feature
Serological Pipette Serological Pipet Individually Wrapped Capacity 2 mL Material of Construction Polystyrene Graduation Subdivisions 0.02 Tolerance +/-2 Percent Length 10.5 in Band Color Green Class To Deliver Special Features Premium Material Filter Plug Sterile (Gamma Irradiated) Package Quantity 600

Ulasan Produk

Tidak ada ulasan