ASHCROFT Indicating Differential Transmitter

Sebelum PPN:
Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These differential pressure transmitters have a digital display with push-button zero and span adjustability for simple calibration. Also known as indicating transmitters, these instruments allow for panel- and flush-mounting in round cutouts. They monitor static pressures in ducts and buildings with process and engineering units and are often used for filter monitoring applications.
Feature
Indicating Differential Transmitter Output 4 to 20mA DC Maximum Pressure 25 psi Minimum Pressure 15 psi Overpressure 15 psid Accuracy +/-0.25 Percent of Span Number of Wires 3 Power Required 12 to 40V DC Process Connection Size 1/8 in 3/16 in 1/4 in Process Connection Type Hose Barb NPT Process Connection Gender Female Male IP Rating IP67 NEMA Rating NEMA 4 Series GXLdp Wiring Entry 1/2 NPT Female Cable Gland Electrical Connections Terminal Block

Ulasan Produk

Tidak ada ulasan