Non Brand Expanded Sheet Aluminum

Sebelum PPN:
Rp2.199.900 - Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flattened expanded aluminum sheets are cold rolled to be smoother, thinner, and lighter than raised sheets. They have smaller openings for parts washing and filtration applications, and they provide a sleeker appearance for partitions, ceiling panels, grilles, and shelving.
Feature
Aluminum Expanded Sheet Aluminum 3003 H14 Square Diamond Pattern Flattened 4 ft Overall Length Length Tolerance +0.75 in/0 in 4 ft Overall Width Width Tolerance +0.75 in/0 in 0.07 in Overall Thickness Thickness Tolerance +/-0.005 in Diamond Size 0.923 in x 2.12 in Opening Size 0.688 in x 1.75 in Strand Thickness 0.134 in Strand Width 0.134 in Trade Size 3/4 in-#0.081 Open Area 74 Percent Fabrication Cold Rolled Heat Treatment Tempered Heat Treatable Heat Treatable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait