KENIS Tube rotator

Sebelum PPN:
Rp22.999.900
Spesifikasi
Dimensions (mm)260x148x195
Included AccessoriesPaddle x 9 (R2002 / 2003/2004/2005 x 2, R2006 x 1)
Mass (kg)1.09
Offset Angle (°)Paddle / 0-90
Operating Ambient Temperature (°C)4~60
Power Input (V)AC100(50/60Hz)
Rotation Angle (°)360
Timer1 minute to 99 hours 59 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It comes with 5 types of 9 paddles for 0.5 to 50 mL tubes, and the combination allows you to stir tubes of various sizes at the same time. The angle of each paddle can be adjusted between 0 and 90 °. It has an oscillation mode that rotates while vibrating every 40 °. Since it operates in an environment of 4 to 60 ° C, it can be used in a low temperature room or incubator.
* Up to 4 paddles (1 for R2006 only) can be set on the main unit at a time.

Ulasan Produk

Tidak ada ulasan