SANSYO Mixer Swirl Small (Pengocok Pusaran Kecil)

Sebelum PPN:
Rp35.999.900 - Rp37.999.900
Spesifikasi
Main Unit Dimensions (mm)300x300x360
Mass (kg)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For stirring bio-based samples such as blood.
The attachment can be easily attached and detached for easy maintenance.
It has abundant attachments and supports a wide variety of tubes.
Can be used in an incubator (4 to 50 ° C, humidity 80% or less).
* Attachments are sold separately.

Ulasan Produk

Tidak ada ulasan