KENIS Program shaker

Sebelum PPN:
Rp33.999.900
Spesifikasi
Dimensions (mm)235x235x140
Mass (kg)1.5
Power SupplyDC12V / 0.5A (AC adapter)
Program FunctionNumber of cycles: 0 to 125 times, rotary: 0 to 250 seconds, reciprocating rotary: 0 to 360 ° (can be set every 30 °), 0 to 250 seconds, mixing: 0 to 6 ° (can be set every 1 °), 0 ~ 5 seconds
Shaking MethodWave, mixing, with inversion function
Shaking Table Dimensions (mm)200 x 200 (with rubber plate)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three types of movements can be linked: wave movement / reversal movement (alternate movement of right / left rotation) and mixing movement. Equipped with a program setting function, it is also possible to set the stirring time and use different stirrings in combination.

Ulasan Produk

Tidak ada ulasan