SANSYO Plastic Cuvette

Sebelum PPN:
Rp959.900 - Rp1.299.900
Spesifikasi
MaterialMethacrylate
Optical Path Length (mm)10
Outer Height (mm)45
Outer Length (mm)12
Outer Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Arrows are engraved on the standard type and semi-micro type so that the measurement direction can be identified.
Products with the same mold number are packaged in each case, and the absorbance error between molds is ± 0.005 or less.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait