SANSYO Orbital mixer digital

Sebelum PPN:
Rp46.999.900
Spesifikasi
Allowable Load (kg)0.8
Mass (kg)7.4
Outer Dimensions, Width W x Depth D x Height H (mm)293x415x273
Platform Dimension (mm)W267xD305
Power Input (V)AC100~240(50/60Hz)
Timer99 hours 59 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A three-dimensional orbit that mixes gently and evenly.
The removable rubber mat has a number of protrusions that hold the container securely in place.
Various containers such as tubes, flasks and petri dishes can be used.
With a timer function that notifies you with a sound and a display when the set time has passed.

Ulasan Produk

Tidak ada ulasan