SANSYO Digital orbital shaker

Sebelum PPN:
Rp48.999.900
Spesifikasi
Included AccessoriesPlatform, rubber mat for platform, rubber band x 8
Mass (kg)11.75
Orbit Diameter (mm)19
Outer Dimensions, Width W x Depth D x Height H (mm)314 x 310 x 197 (body)
Platform Dimension (mm)W279xD279
Power SupplyAC100~240V 50/60Hz 1.5A
Timer0 to 49 hours (1 second unit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact shaker that is easy to operate and use.
Soft start / end of operation prevents sample spillage.
Can be used for various containers by combining the attached rubber band.
Can be used in the incubator and in the refrigerator (2-40 ° C).

Ulasan Produk

Tidak ada ulasan