YAMATO SCIENTIFIC Constant temperature incubator/constant temperature dryer

Sebelum PPN:
Rp47.999.900
Spesifikasi
Heater Capacity (kW)0.8
Internal Capacity (L)27
MethodForced air circulation
Operating Temperature Range (°C)Room temperature + 10-260
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature Display*Temperature rise time: Approximately 50 minutes (from room temperature to 260°C) *Temperature rise rate: 4.4°C/min *Blower fan: Sirocco fan x1 *Blower motor: Condenser type motor
Temperature Setting Method*Temperature rise time: Approximately 50 minutes (from room temperature to 260°C) *Temperature rise rate: 4.4°C/min *Blower fan: Sirocco fan x1 *Blower motor: Condenser type motor
Temperature fluctuation±0.8°C (at 260°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan