KENIS Circulating dryer

Sebelum PPN:
Rp129.999.900 - Rp199.999.900
Spesifikasi
MethodCirculation type (side blowout)
Operational FunctionFixed value operation Operation timer Weekly timer Preset button

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a circulating dryer suitable for drying and storing glassware, etc.
The temperature can be set up to 100°C (RMSS) or 120°C (RMES), and it can also be used for sterilization purposes.
Both the interior and exterior are made of durable, corrosion-resistant stainless steel, making it hygienic.
Temperature and time are displayed digitally, and the large and colored numbers make it easy to see.
It comes with a weekly reservation timer, allowing you to set the operation start time once each day of the week.
Equipped with a preset button, three operation patterns can be selected with one touch. (Preset relay is also possible by parameter setting.)
There is a maintenance port on the inside of the door (lockable doors only). The handle and upper and lower bars can be replaced without removing the back panel of the door.
The back cover of the operation panel can be removed separately.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan