RS PRO PT100 sensor RS Pro PT100 Class B

Sebelum PPN:
Rp4.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = PT100 Probe Length = 150mm Probe Diameter = 6mm Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +500°C Terminal Type = Lead Wire Cable Length = 1m Probe Material = Stainless Steel Number of Wires = 4 Accuracy = Class B High temperature mineral insulated sensor. Extremely robust and can withstand temperatures up to 500°C Suitable for industrial applications such as high pressure, high vacuum and vibration Probe can be bent to fit in awkward locations PT100 Class B, 4-wire Stainless steel (316) plain pot seal 4-core shielded cable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait