Verpo Pump Self Priming Surface Heavy Duty (Pompa Air)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Inlet/Outlet (inch)1x1
Maximum Flow (m³/hour)65
Maximum Head (m)55
Maximum Suction (m)9
Motor Power (HP)1.5
Motor Power (kW)1.1
Packing Dimensions (mm)580x250x320
Performance Chart AT (rpm)2900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
+ ORing & Seal by Sumitomo Electric Industries Ltd, Japan
+ Electrical system design by WAGO, UK
+ Casing heavy duty material by Nippon Steel Corporation, Japan
+ Coupling material by TB Woods INC, USA
+ Suction strainer by Taisei Kogyo Co., Ltd, Japan
+ Plastic impeler submersible pump
+ Permanent magnet DC brushless synchronous motor
+ Double bearing motor base
+ Alloy mechanical seal, high reliability
+ Motor coil is made by automatic winding machine
+ Intelligent water shortage protection
+ Energy saving & environment protected green products
+ High technique products adopting MPPT & DSP chip technique
+ 100% cooper wire, coldrolled silicon steel sheet
+ Stainless steel 316 screws & nuts
+ Water proof & leak proof controller, double seal effect
+ Soft start, protect the pump motor

Ulasan Produk

Tidak ada ulasan

Halaman Terkait