Miyanaga Metal Borer Mini Cutter (Mata Bor Jet Broach)

Sebelum PPN:
Rp579.900
Spesifikasi
Applicable Plate ThickNess (mm)6
Blade Diameter (mm)10
Compatible MotorChannel steel drilling machine
MaterialBlade: Carbide tip
Mounting ScrewShank: 3/8-24UNF
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelHitachi (BH18, BH18SA), Nitto Kohki (AMT-18, AMW-22, AML-22)
Trusco Part No.138-0478

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The use of carbide tips allows for smooth drilling of holes in channel steel.
By attaching it to a channel steel drilling machine, it is possible to drill holes in C-shaped channel steel and square pipes.
Workpiece: iron plate, stainless steel plate, etc.
Compatible with welded structural steel (SM material) and architectural structural steel (SN material).

Ulasan Produk

Tidak ada ulasan